Beli kabel tahan panas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sumitomo Electric Heat-Resistant Fluororesin Insulated Wire for 600V OutletDeskripsi:Wiring to high temperature places such as around furnaces Sensor lead wire for hot and humid places Wiring to locations where oil splashes Lead wire of heat-resistant motoratribut:
- Material (Insulator): Heat resistant fluororesin
- Allowable Temperature (°C): Continuous: -40 to 200
- Conductor Material: Tin-plated soft copper wire
- Fort Fiberglass Cable Sleeve (Selongsong Kabel)Deskripsi:selongsong kabel tahan panasatribut:
- Length (m): 1
- Material: PVC Fiberglass
- Breakdown Voltage (kV): 2.5
- Temperature (°C): 130 or (-25)
- Standard: IEC60684-1
- MAXPRO Quick Release Grease Gun Coupler (Konektor Pistol Gemuk)atribut:
- Size NPT (inch): 1/8
- monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)Deskripsi:Electricity, you can receive your used for internal wiring of electronic equipment (secondary side leads).atribut:
- Overall Length (m): 100
- Permissible current (A): 9
- Insulator Standard thickness (mm): 0.41
- Insulator OD (mm): 1.8
- Conductor arrangement (lines / mm): 21 / 0.18
- AWG: 20
- Conductor outer diameter ( phi mm): 0.95
- Rated Temperature (°C): 80
- Rated Voltage (V): 300
- Withstand Voltage (V/minute): AC2000
- Kiswire Wire Rope Stainless (Tali Kawat Sling)atribut:
- SNI License: Yes
- SNI Number: SNI 0076:2008 No. 171UJ920
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- TECHFLEX Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.atribut:
- UNSPSC: 31231313
- Adhesive Lined: No
- Color: Black
- Dielectric Strength (V): 500
- Flame retardant: Yes
- Material: Polyolefin
- Maximum Temperature Rating (°F): 275
- Minimum Shrink Temperature (°F): 194
- Minimum Temperature Rating (°F): -67
- Shrink Ratio: 2:1
- Shrink Tubing Properties: Abrasion Resistant; Fuel and Oil Resistant; High Heat Resistant
- Standards: Mil Spec 23053/8; UL Recognized
- Temperature Range (°F): -67 to 275
- Tubing Wall Type: Thin Wall
- Wall Thickness After Shrinking (inch): 0.01
- TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Deskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- SOUTHWIRE Power Cable For Building (Kabel Listrik)Deskripsi:Thermoplastic high-heat-resistant nylon (THHN) building wire is a coated wire typically run through conduit or cable trays. This general purpose wire is used to supply an electrical current in a range of indoor wiring projects, including control circuits and appliances. It has a durable nylon jacket that resists abrasion, protects against shock, and shields the thermoplastic insulation and metal conductor from damage.
- LOCKN LUBE Grease Gun Accessories (Aksesori Pistol Gemuk)atribut:
- UNSPSC: 31160000
- Accessory Type: Quick-Lock Grease Coupler,1/8\" NPT
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- Kiswire Wire Rope (Tali Kawat Sling)Deskripsi:Kawat Seling Bajaatribut:
- Surface: Ungalvanized
- SNI License: Yes
- SNI Number: SNI 0076:2008 No. 171UJ920
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- WESTWARD Grease Coupleratribut:
- Accessory Type: Grease Coupler
- Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- TRUSCO Heavy Duty Grease Gun (Pistol Gemuk)Deskripsi:-For both high pressure and high discharge amount and for manual pressing only.-Chuck Type Nozzleatribut:
- Total Length: 401mm
- High Pressure: 0.3
- Oil Tank Diameter: 56.4mm
- Nozzle Length: 170mm
- Capacity (cc): 0
- Accessories: Chuck Type Nozzle
- Discharge Rate per Time (cc): 2 (High discharge ability)
- MAXPOWER Hose For Grease Gun (Selang Gemuk)atribut:
- Size: 30 cm
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga kabel tahan panas Terbaru October 2026
| Sumitomo Electric Heat-Resistant Fluororesin Insulated Wire for 600V Outlet | Rp389.900 |
| Solid Tool Grease Gun Coupler (Kepala Grease Gun) | Rp119.900 |
| Fort Fiberglass Cable Sleeve (Selongsong Kabel) | Rp1.900 |
| MAXPRO Quick Release Grease Gun Coupler (Konektor Pistol Gemuk) | Rp469.900 |
| monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007) | Rp589.900 |
| Kiswire Wire Rope Stainless (Tali Kawat Sling) | Rp21.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
| TECHFLEX Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas) | Rp1.299.900 |
| TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk) | Rp239.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp27.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/Solid%20Tool%20Grease%20Gun%20Coupler%20(Kepala%20Grease%20Gun)/gyP110199610-1.jpg)
/pkP109537920-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/MAXPRO%20Quick%20Release%20Grease%20Gun%20Coupler%20(Konektor%20Pistol%20Gemuk)/i0P106092648-1.jpg)
/rkP103192992-1.jpg)
/9jP107970343-2.jpg)
/2vP103750103-1.jpg)
/34P109684112-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TEKIRO%20Set%20Hose%20Hand%20Grease%20Gun%20(Selang%20Pompa%20Gemuk)/ixP105678681-2.jpg)
/hmP102121634-5.jpg)
/q5P109701941-33.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/LOCKN%20LUBE%20Grease%20Gun%20Accessories%20(Aksesori%20Pistol%20Gemuk)/esP109567532-1.jpg)
/71P103844253-1.jpg)
/hvP108183643-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Grease%20Coupler/heP107734626-1.jpg)
%20(Kabel%20Listrik)/51P108186181-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Heavy%20Duty%20Grease%20Gun%20(Pistol%20Gemuk)/P102383977-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/MAXPOWER%20Hose%20For%20Grease%20Gun%20(Selang%20Gemuk)/P102054321-1.jpg)
/lfP106390771-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)